Fisher Scientific™ Isotemp™ Digital-Control Water Baths: Model 228

Ideal for industrial, clinical, pharmaceutical or biomedical procedures

 View more versions of this product

Catalog No. 15-462-28Q

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Height (Metric) Exterior 28cm
    Hertz 50/60Hz
    Model 228
    Shipping Weight (English) 26 lb.
    Width (English) Exterior 24.38 in.
    Amperage 8.3A
    Resolution (Temperature) ±0.1°C
    Temperature Stability ±0.5°C
    Height (English) Exterior 10.88 in.
    Length (English) Exterior 16.53 in.
    Length (Metric) Exterior 42cm
    Shipping Weight (Metric) 11.8kg
    Temperature Range (Metric) Ambient to 100°C
    Width (Metric) Exterior 62cm
    Capacity (English) 7.39 gal.
    Capacity (Metric) 28L
    Certifications/Compliance CSA
    Capacity 7.39 gal., 28L
    Dimensions (L x W x H) Exterior 16.53 x 24.38 x 10.88 in. (42 x 62 x 28cm)
    Electrical Requirements 120V 50/60Hz
    Controller Type Microprocessor PID
    Accuracy (Temperature) ±0.5°C
    Voltage 120V
    For Use With (Application) Industrial, clinical, pharmaceutical or biomedical procedures
    Includes Acrylic cover

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit