Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Advanced Stirring Hotplate

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

 View more versions of this product

Catalog No. SP88857295


Add to cart

Description

Description

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield
Advanced technology
  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

Specifications

Specifications

4L
18.4 x 18.4cm
230V
CE, RoHS compliant
50 to 1,500rpm
230V 50/60Hz
450°C
7.25 x 7.25 in.
Ceramic
50/60Hz
Hotplate Stirrer
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
EU
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit