Fisher Scientific™ Isotemp™ Digital Hotplates: Ceramic

For routine lab heating and sample drying, with complete operating data on display

 View more versions of this product

Catalog No. 11-302-49HP

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Temperature Range (English) 86° to 1004°F
    Hertz 60Hz
    Certifications/Compliance CSA, CUS, CE, IEC 1010
    Temperature Range (Metric) 30° to 540°C
    Max. Temperature (Metric) 540°C
    Electrical Requirements 230V 60Hz
    Controller Type Microprocessor
    Surface Area (English) 7 x 7 in.
    Display Type LED
    Includes Detachable line cord, 6 in. PTFE coated stainless steel temperature probe, 18 in. L support rod and clamp, PTFE stir bar
    Material Ceramic
    Surface Area (Metric) 17.78cm
    Safety Features Safety warning system protects users from accidental burns, red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool
    Voltage 230V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit