Fisher Scientific™ Isotemp™ Digital Magnetic Stirrers

Compact, precise, and perfect for timed applications

 View more versions of this product

Catalog No. 11-302-49S

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Digital Magnetic Stirrer
    Hertz 50/60Hz
    Top Plate Surface Area (English) 7.25 in. x 7.25 in.
    Top Plate Length (English) 7.25 in.
    Capacity Not Applicable
    Voltage 230V
    Material Ceramic
    Speed 60 to 1200rpm
    Top Plate Surface Area (Metric) 18.4cm x 18.4cm
    Top Plate Width (English) 7.25 in.
    Electrical Requirements 230V 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit