Fisher Scientific™ Isotemp™ Digital Magnetic Stirrers

Compact, precise, and perfect for timed applications

 View all options for this product

Catalog No. 11-302-50S


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Speed 60 to 1200rpm
    Capacity 11kg
    Voltage 230V
    Material Ceramic
    Hertz 50/60Hz
    Top Plate Surface Area (English) 7.25 in. x 7.25 in.
    Top Plate Surface Area (Metric) 18.4cm x 18.4cm
    Electrical Requirements 230V 50/60Hz
    Product Type Digital Magnetic Stirrer w/detachable 3-wire line cord and plug, PTFE stir bar

    Operating Features

    • Digital speed control from 60 to 1200rpm
      • Stirring speed is easily adjustable in 1rpm increments—even when wearing lab gloves
      • Microprocessor-controlled stirring maintains consistent action with changing viscosities
      • Large digital display shows set and actual speed RESET key restores last settings
      • Programmable timer shuts off stirrer after user-defined interval
      • “Favorites” feature allows users to store three commonly used settings
      • Base includes support rod mount with thumbscrew for rods up to 13mm dia. Load capacity: 11kg (25 lb.)
      • Dimensions, Top Plate: 7.25 x 7.25 in. (18.4 x 18.4cm); Overall: 27.9 x 18.7 x 8.4cm (12.75L x 8.5W x 3.875 in.H)

      Safety Features

      • INSTANT ON begins stirring a slow 50rpm to prevent splashing
      • White ceramic top plate (52 sq. in.) resists alkalis and acids, cleans easily
      • Cast-aluminum housing diverts spills away from internal components

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit