Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ 30°C to 540°C, Ceramic
Stirring Range: 60 to 1200 rpm; Size: 7 x 7 in.
Includes: Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar
Description
Operating Features
- Compact design with ceramic top plate
- LED displays actual and setpoint readings
- Temperature is adjustable in 1°C increments, 0.1°C for temperatures below 100°C with remote temperature probe
- User-programmable timer automatically shuts off unit—perfect for timed experiments
- “Favorites” feature allows users to store three commonly used settings
- Separate LED displays for temperature and speed (actual or setpoint)
- Direct-drive motor/magnet system runs silently
- Variable stirring control from 60 to 1200rpm
Safety Features
- Top plate and base are molded to divert liquids away from internal electronics
- Safety warning system protects users from accidental burns; red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool
- Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
- INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
Ceramic-top Models
- Heat to 540°C (1004°F)
- Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
- Nonheating frame surrounds the heated ceramic plate for added protection
Certifications
120V units: CSA, CUS; 230V units: CSA, CUS, CE
Compliance
IEC 1010
Warranty and Services
Three years

Specifications
Ceramic | |
Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar | |
120 V 60 Hz | |
Variable analog stirring control to 1200rpm, Instant on feature begins stirring at low 60rpm to prevent splashing | |
30°C to 540°C | |
30°C to 540°C | |
60 to 1200 rpm |
120 V | |
Safety warning system protects users from accidental burns, red warning light alerts when heating surface exceeds 50°C and flashes when heat is shut off until surface is cool | |
Digital | |
7 x 7 in. | |
86°F to 1004°F | |
60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction