Fisher Scientific™ Isotemp™ Digital Stirring Hotplates: Ceramic

Designed for general-purpose lab heating and stirring with precise temperature and speed control

 View more versions of this product

Catalog No. 11-301-49SHP

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Controller Type Digital
    Material Ceramic
    Surface Area (English) 7 x 7 in.
    Hertz 60Hz
    Certifications/Compliance CSA, CUS
    Includes Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar
    Speed 0 to 1200rpm
    Temperature Range (English) 86° to 1004°F
    Electrical Requirements 100V 60Hz
    Ambient Temperature (Metric) 30 to 540°C
    Temperature Range (Metric) 30° to 540°C
    Display Type LED
    Range 60 to 1200rpm
    Surface Area (Metric) 17.8 x 17.8cm
    Voltage 100V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit