Fisher Scientific™ Isotemp™ Digital Stirring Hotplates: Ceramic

Designed for general-purpose lab heating and stirring with precise temperature and speed control

 View more versions of this product

Catalog No. 11-102-17SH

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Certifications/Compliance CSA, CUS, CE
    Includes Detachable line cord, 6 in. (18cm) PTFE-coated stainless-steel temperature probe, 18 in.L (46cm) support rod and clamp, PTFE stir bar
    Speed 0 to 1200rpm
    Temperature Range (English) 86° to 1004°F
    Electrical Requirements 230V 50/60Hz
    Ambient Temperature (Metric) 30 to 540°C
    Controller Type Digital
    Display Type LED
    Material Ceramic
    Range 0 to 1200rpm
    Surface Area (English) 4 x 4 in.
    Surface Area (Metric) 12.1 x 12.1cm
    Hertz 50/60Hz
    Temperature Range (Metric) 30° to 540°C
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit