Fisher Scientific™ Isotemp™ Flammable-Materials Storage Refrigerators: Basic Model Available on GSA/VA Contract for Federal Government customers only.

Catalog No. 13-986-152

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Model 20FREEFSA
    Type Flammable Material Storage Refrigerator
    Casters Adjustable Leveling Feet
    Plug Type 10 Feet (3.048 Meters) NEMA 5-15P
    Control Mechanical Dial Thermostat/Outside on Rear of Unit
    Current 5 Amps/575 Watts
    Door Style Hinged, Opens left to Right, Non-Reversible
    Exterior Finish Epoxy Coated Steel
    Interior Finish Epoxy Coated Steel
    Certifications/Compliance cCSAus
    Electrical Requirements 115 V/60 Hz
    Capacity 20.9 Cubic Feet/591.82 Liters
    Defrost Manual Defrost
    Door Count 1(1 compartment)
    Shelves 4 Fixed Shelves, 6 Fixed Door Shelves
    Refrigerant R134a,100% CFC Free
    Shipping Weight (English) 230 lb.
    Amperage 5.0A
    Shipping Weight (Metric) 104.3kg
    Color White
    Wattage 575w
    Compressor Bottom Mounted
    Net Weight (Metric) 90.7kg
    Access Security Door lock
    Warranty 13 Months Parts and Labor
    Net Weight (English) 200 lb.
    Capacity (Metric) 583.3L
    Dimensions (D x W x H) Interior 23.8 x 27.8 x 57.8 in. (60.3 x 70.49 x 146.7cm)
    Voltage 115V
    Capacity (English) 20.6 cu. ft.
    Dimensions (L x W x H) Exterior 35.81 x 34 . 73.13 in. (90.95 x 86.4 x 186.1cm)
    Product Type Flammable material storage refrigerator
    Hertz 60Hz
    Insulation Polyurethane Foam
    Temperature Range (Metric) 1° to 12°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit