Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 27 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Secure storage for chromatography applications

 View more versions of this product

Catalog No. 11-670-211

  Check Availability
Add to Cart

    Specifications

    Warranty 13 Months
    Product Type White exterior; SS liner
    Voltage 115V
    Width (English) Exterior 30 in.
    Width (English) Interior 27 in.
    Width (Metric) Exterior 76cm
    Amperage 5.8A
    Capacity 27 cu. ft., 765L
    Capacity (Metric) 765L
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 72.3cm
    Display Digital
    Dimensions (L x W x H) Exterior 32 x 30 x 78 in. (82 x 76 x 198cm)
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Length (English) Exterior 32 in.
    Length (Metric) Exterior 82cm
    Plug Type NEMA 5-20
    Ports Two 2 in. access
    Shelves 4.0
    Temperature Stability ±3°C
    Width (Metric) Interior 68.5cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Weight (English) 300 lb.
    Weight (Metric) 136kg
    Cabinet Material Stainless Steel
    Capacity (English) 27 cu. ft.
    Defrost Automatic
    Door Count 1
    Dimensions (D x W x H) Interior 28.5 x 27 x 61.75 in. (72.3 x 68.5 x 156.8cm)
    Height (English) Interior 61.75 in.
    Height (Metric) Interior 156.8cm
    Hertz 60Hz
    Temperature Range (Metric) 1° to 12°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit