Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 38 cu. ft.

Secure storage for chromatography applications

Catalog No. 11-670-212

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Isotemp™ General Purpose Series chromatography refrigerators combine performance and security required for everyday chromatography applications.

Performance

  • Refrigerator cabinet temperature range: 1° to 12°C (factory setpoint 4°C)
  • Excellent temperature stability of ±3°C
  • Bright digital display
  • Automatic defrost
Security
  • High/low temperature audio and visual alarms
  • Chart recorder (optional)
  • Keyed on/off switch
  • Door ajar alarm (except sliding door models)
Quality
  • High-quality steel exterior
  • Two 2-inch access ports
  • Energy-efficient, double pane, argon-filled glass doors
  • Interior duplex outlet

Order Info

For 115V 60Hz. Equipped with NEMA 5-20P line cord plug; require a NEMA 5-20R receptacle.

Service Plan

Service agreement available.

Compliance

UL listed

Warranty and Services

13 months, parts and labor

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Without Recorder
1076 L
±3°C
2
Stainless Steel
UL
Alarms, Access Port, Interior Duplex Outlet
13 Months
27 x 40.5 x 61.75 in. (68.5 x 102.8 x 156.8 cm)
27 in.
78 in.
198 cm
32 in.
43.5 in.
110.5 cm
8.8 A
115 V
60 Hz
524 lb.
237.68 kg
38 cu. ft.
1°C to 12°C
Sliding Glass
8
Painted
Digital
Two 2 in. access
Automatic
32 x 43.5 x 78 in. (82 x 110.5 x 198 cm)
68.5 cm
61.75 in.
156.8 cm
82 cm
40.5 in.
102.8 cm
NEMA 5-20
115 V 60 Hz
2.2 kwh/day
524 lb.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit