Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 38 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Secure storage for chromatography applications

 View more versions of this product

Catalog No. 11-670-213

  Check Availability
Add to Cart

    Specifications

    Warranty 13 Months
    Product Type With recorder
    Width (English) Interior 40.5 in.
    Width (Metric) Exterior 110.5cm
    Electrical Requirements 115V 60Hz
    Weight (English) 524 lb.
    Weight (Metric) 237.68kg
    Amperage 8.8A
    Capacity 38 cu. ft., 1076L
    Cabinet Material Stainless Steel
    Capacity (Metric) 1076L
    Defrost Automatic
    Depth (Metric) Interior 68.5cm
    Display Digital
    Dimensions (D x W x H) Interior 27 x 40.5 x 61.75 in. (68.5 x 102.8 x 156.8cm)
    Height (English) Interior 61.75 in.
    Height (Metric) Interior 156.8cm
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Plug Type NEMA 5-20
    Ports Two 2 in. access
    Shelves 8.0
    Temperature Range (Metric) 1° to 12°C
    Temperature Stability ±3°C
    Voltage 115V
    Width (English) Exterior 43.5 in.
    Width (Metric) Interior 102.8cm
    Certifications/Compliance UL
    Capacity (English) 38 cu. ft.
    Depth (English) Interior 27 in.
    Door Count 2
    Dimensions (L x W x H) Exterior 32 x 43.5 x 78 in. (82 x 110.5 x 198cm)
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Length (Metric) Exterior 82cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit