Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 49 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Secure storage for chromatography applications

 View more versions of this product

Catalog No. 11-670-219

  Check Availability
Add to Cart

    Specifications

    Warranty 13 Months
    Product Type White exterior and liner (With Alarm and Recorder)
    Voltage 115V
    Width (English) Exterior 52 in.
    Width (English) Interior 48.6 in.
    Width (Metric) Exterior 132cm
    Width (Metric) Interior 123.4cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Weight (English) 597 lb.
    Weight (Metric) 270.79kg
    Amperage 8.8A
    Capacity 49 cu. ft., 1388L
    Cabinet Material Stainless Steel
    Capacity (English) 49 cu. ft.
    Capacity (Metric) 1388L
    Defrost Automatic
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 72.3cm
    Display Digital
    Door Count 2
    Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
    Dimensions (D x W x H) Interior 28.5 x 48.6 x 61.75 in. (72.3 x 123.4 x 156.8cm)
    Height (English) Interior 61.75 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Height (Metric) Interior 156.8cm
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Length (Metric) Exterior 82cm
    Plug Type NEMA 5-20
    Ports Two 2 in. access
    Shelves 8.0
    Temperature Range (Metric) 1° to 12°C
    Temperature Stability ±3°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit