Fisher Scientific™ Isotemp™ General-Purpose Series Chromatography Refrigerators: 72 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Secure storage for chromatography applications

 View more versions of this product

Catalog No. 11-670-222

  Check Availability
Add to Cart

    Specifications

    Warranty 13 Months
    Product Type White exterior and liner (With Alarm)
    Width (English) Exterior 75 in.
    Width (English) Interior 72 in.
    Width (Metric) Exterior 132cm
    Width (Metric) Interior 182.8cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Weight (English) 730 lb.
    Cabinet Material Stainless Steel
    Capacity (Metric) 2039L
    Defrost Automatic
    Door Count 3
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Height (Metric) Interior 156.8cm
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Shelves 12.0
    Temperature Range (Metric) 1° to 12°C
    Temperature Stability ±3°C
    Voltage 115V
    Weight (Metric) 331.12kg
    Amperage 9.9A
    Capacity 72 cu. ft., 2039L
    Capacity (English) 72 cu. ft.
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 72.3cm
    Display Digital
    Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 132 x 198cm)
    Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72.3 x 182.8 x 156.8cm)
    Height (English) Interior 61.75 in.
    Length (Metric) Exterior 82cm
    Plug Type NEMA 5-20
    Ports Two 2 in. access

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit