Fisher Scientific™ Isotemp™ General-Purpose Series Lab Freezers, 48 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storge for general-purpose applications

 View more versions of this product

Catalog No. 11-670-206

  Check Availability
Add to Cart

    Specifications

    Product Type Upright
    Width (English) Exterior 52 in.
    Width (Metric) Exterior 132.08cm
    Width (Metric) Interior 121.92cm
    Certifications/Compliance UL
    Includes Alarm, access port, casters
    Amperage 7.6A
    Capacity 48 cu. ft., 1359.21L
    Capacity (English) 48 cu. ft.
    Depth (English) Interior 28 in.
    Depth (Metric) Interior 71.12cm
    Dimensions (L x W x H) Exterior 32 x 52 x 78.5 in. (81.28 x 132.08 x 199.39cm)
    Dimensions (D x W x H) Interior 28 x 48 x 60 in. (71.12 x 121.92 x 152.4cm)
    Height (English) Interior 60 in.
    Height (English) Exterior 78.5 in.
    Height (Metric) Interior 152.4cm
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Insulation Polyurethane Foam
    Plug Type L14-20
    Shelves 6.0
    Refrigerant R-404A
    Temperature Range (Metric) −12° to −30°C
    Voltage 230V
    Width (English) Interior 48 in.
    Electrical Requirements 230V 60Hz
    Weight (English) 630 lb.
    Weight (Metric) 285.7kg
    Temperature Sensor Digital
    Capacity (Metric) 1359.21L
    Defrost Automatic
    Height (Metric) Exterior 199.39cm
    Length (Metric) Exterior 81.28cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit