Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 12 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storage for general-purpose applications

 View more versions of this product

Catalog No. 11-670-226


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

UL
2 in.
12 cu. ft., 339.8L
12 cu. ft.
Yes
20.75 in.
1
Painted
20.75 x 21 x 45.75 in. (52.7 x 53 x 116.2cm)
62 in.
116.2cm
24 in.
Alarm
NEMA 5-15
230 lbs.
R-134A
1° to 12°C
115V
21 in.
53cm
Alarms
230 lb.
Digital
5A
5cm
Steel
339.8L
Automatic
52.7cm
Glass door
24 x 24 x 62 in. (60 x 60 x 157.5cm)
45.75 in.
157.5cm
60Hz
CFC-free foamed-in HDPF
60cm
Standard access
4.0
1° to 12°C
±3°C
24 in.
60cm
115V 60Hz
Painted
104kg
Refrigerator without chart recorder
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit