Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 38 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storage for general-purpose applications

 View more versions of this product

Catalog No. 11-670-244

  Check Availability
Add to Cart

    Specifications

    Product Type Refrigerator without chart recorder
    Width (English) Interior 40.5 in.
    Electrical Requirements 115V 60Hz
    Weight (English) 524 lb.
    Amperage 8.8A
    Capacity 38 cu. ft., 1076L
    Capacity (Metric) 1076L
    Casters Yes
    Defrost Automatic
    Door Count 2
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 27 x 40.5 x 75 in. (68.5 x 102 x 190cm)
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Length (English) Exterior 32 in.
    Insulation CFC-free foamed-in HDPF
    Length (Metric) Exterior 81cm
    Ports Standard access
    Refrigerant R-134A
    Temperature Stability ±3°C
    Voltage 115V
    Width (English) Exterior 43.5 in.
    Width (Metric) Exterior 110.4cm
    Width (Metric) Interior 102cm
    Certifications/Compliance UL
    Weight (Metric) 237.6kg
    Temperature Sensor Digital
    Diameter (English) 2 in.
    Diameter (Metric) 5cm
    Cabinet Material Steel
    Capacity (English) 38 cu. ft.
    Depth (English) Interior 27 in.
    Depth (Metric) Interior 68.5cm
    Door Style Sliding glass door, double
    Dimensions (L x W x H) Exterior 32 x 43.5 x 78 in. (81 x 110.4 x 198cm)
    Height (English) Interior 75 in.
    Height (Metric) Interior 190cm
    Hertz 60Hz
    Monitoring Options Alarm
    Plug Type NEMA 5-15
    Shelves 8.0
    Temperature Range (Metric) 1° to 12°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit