Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 45 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storage for general-purpose applications

 View more versions of this product

Catalog No. 11-670-249


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

UL
2 in.
45 cu. ft., 1274L
45 cu. ft.
Yes
27 in.
2
Gray Painted
27 x 48.63 x 61.75 in. (68 x 123 x 156cm)
78 in.
156cm
32 in.
Alarm, Recorder
NEMA 5-15
561 lbs.
R-134A
1° to 12°C
115V
48.63 in.
123cm
Alarms and Chart Recorder
561 lb.
Digital
8.8A
5cm
Steel
1274L
Automatic
68cm
Sliding glass door
32 x 52 x 78 in. (82 x 132 x 198cm)
61.75 in.
198cm
60Hz
CFC-free foamed-in HDPF
82cm
Standard access
8
1° to 12°C
±3°C
52 in.
132cm
115V 60Hz
Stainless Steel
254kg
Refrigerator with chart recorder
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit