Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 49 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storage for general-purpose applications

 View more versions of this product

Catalog No. 11-670-250

  Check Availability
Add to Cart

    Specifications

    Product Type Refrigerator without chart recorder
    Voltage 115V
    Width (English) Exterior 52 in.
    Width (English) Interior 48.63 in.
    Width (Metric) Exterior 132cm
    Width (Metric) Interior 123cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Weight (English) 597 lb.
    Weight (Metric) 270kg
    Temperature Sensor Digital
    Amperage 8.8A
    Diameter (English) 2 in.
    Diameter (Metric) 5cm
    Capacity 49 cu. ft., 1388L
    Cabinet Material Steel
    Capacity (English) 49 cu. ft.
    Capacity (Metric) 1388L
    Casters Yes
    Defrost Automatic
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 72cm
    Door Count 2
    Door Style Glass door, double
    Exterior Finish Painted
    Dimensions (L x W x H) Exterior 32 x 52 x 78 in. (82 x 132 x 198cm)
    Dimensions (D x W x H) Interior 28.5 x 48.63 x 61.75 in. (72 x 123 x 156cm)
    Height (English) Interior 61.75 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198cm
    Height (Metric) Interior 156cm
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Insulation CFC-free foamed-in HDPF
    Monitoring Options Alarm
    Length (Metric) Exterior 82cm
    Plug Type NEMA 5-15
    Ports Standard access
    Shelves 8.0
    Refrigerant R-134A
    Temperature Range (Metric) 1° to 12°C
    Temperature Stability ±3°C

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit