Fisher Scientific™ Isotemp™ General-Purpose Series Lab Refrigerators, 72 cu. ft. Available on GSA/VA Contract for Federal Government customers only.

Reliable cold storage for general-purpose applications

 View more versions of this product

Catalog No. 11-670-260

  Check Availability
Add to Cart

    Specifications

    Product Type Refrigerator without chart recorder
    Width (Metric) Exterior 190.5cm
    Certifications/Compliance UL
    Electrical Requirements 115V 60Hz
    Diameter (English) 2 in.
    Diameter (Metric) 5cm
    Capacity (Metric) 2039L
    Dimensions (L x W x H) Exterior 32 x 75 x 78 in. (82 x 190.5 x 198cm)
    Dimensions (D x W x H) Interior 28.5 x 72 x 61.75 in. (72 x 182.8 x 156cm)
    Height (Metric) Exterior 198cm
    Height (Metric) Interior 156cm
    Insulation CFC-free foamed-in HDPF
    Temperature Stability ±3°C
    Width (English) Exterior 75 in.
    Width (English) Interior 72 in.
    Weight (Metric) 331kg
    Temperature Sensor Digital
    Capacity 72 cu. ft., 2039L
    Capacity (English) 72 cu. ft.
    Casters Yes
    Depth (English) Interior 28.5 in.
    Depth (Metric) Interior 72cm
    Door Count 3
    Exterior Finish Gray Painted
    Height (English) Interior 61.75 in.
    Hertz 60Hz
    Length (English) Exterior 32 in.
    Monitoring Options Alarm
    Length (Metric) Exterior 82cm
    Shelves 12.0
    Temperature Range (Metric) 1° to 12°C
    Voltage 115V
    Width (Metric) Interior 182.8cm
    Weight (English) 730 lb.
    Amperage 9.9A
    Cabinet Material Steel
    Defrost Automatic
    Door Style Glass door, triple
    Height (English) Exterior 78 in.
    Plug Type NEMA 5-15
    Ports Standard access
    Refrigerant R-134A

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit