Fisher Scientific™ Isotemp™ Heated Bath Circulators: Model 5150 H7 Available on GSA/VA Contract for Federal Government customers only.

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application

 View more versions of this product

Catalog No. 13-874-054

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Product Type Isotemp™ heated bath circulator
    Model 5150 H7
    Includes External circulation plumbing fitting
    Pump Type Force
    Height (English) Exterior 14.3 in.
    Temperature Range (Metric) 10° to 150°C
    Height (Metric) Exterior 36.3cm
    Length (English) Exterior 15.6 in.
    Length (Metric) Exterior 39.6cm
    Electrical Requirements 230V/50Hz
    Flow Rate 17
    Pressure 310
    Volume (English) Max. Bath 4 to 7L
    Temperature Stability 10 to 150°C
    Voltage 230V
    Hertz 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit