Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Heating Blocks
Click to view available options
Holds:
12 x 15 to 16mm
22 x 12 to 13mm
4 x 50mL
Description
For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators
Choose from blocks that hold 6 to 25mm O.D. standard tubes, 15mL or 50mL conical-bottom tubes, microcentrifuge tubes.
- Solid aluminum construction
- Sample wells are shaped so that heat is evenly transmitted to all parts of the sample tube
- Shape also eliminates the temperature gradient that may invalidate tests
Order Info
Dimensions: 2.9L x 3.75W x 2 in.H (9.5 x 7.4 x 5.1cm).
Warranty and Services
One year
Specifications
For Use With (Equipment) | Isotemp 125DQ, 145DQ and economical dry-bath incubator |
Holds | 4 x 50mL |
Material | Aluminum |
Type | Heating Block |
For Use With (Application) | For 4 x 50mL conical bottom tube |
Dimensions (L x W x H) | 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm) |
Length (English) | 2.9 in. |
Length (Metric) | 74 mm |
Length (Metric) Interior | 7.4 cm |
Width (English) | 3.75 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction