Fisher Scientific™ Isotemp™ Heating Blocks

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

 View more versions of this product

Catalog No. 11-715-317Q

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Inside 1.96 in.
    Diameter (Metric) Inside 50mm
    Product Type Heating Block
    Length (English) 2.9 in.
    Length (Metric) 74mm
    Depth (Metric) Interior 5cm
    Height (English) Exterior 2 in.
    Height (Metric) Exterior 5.1cm
    Length (English) Exterior 2.9 in.
    Length (Metric) Exterior 7.4cm
    Material Aluminum
    Width (English) Exterior 3.75 in.
    Width (Metric) Exterior 9.5cm
    Width (Metric) Interior 9.5cm
    For Use With (Application) For 8 x 20mm tube
    Height (English) 2 in.
    Height (Metric) 51mm
    Dimensions (L x W x H) Exterior 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1cm)
    Dimension (English) Interior 2.9 x 3.75 x 2 in.
    Dimension (Metric) Interior 7.4 x 9.5 x 5cm
    Length (Metric) Interior 7.4cm
    For Use With (Equipment) Isotemp 125DQ, 145DQ and economical dry-bath incubator

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit