Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Stirring Hotplate

Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

 View more versions of this product

Catalog No. SP88857209


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

Advanced technology
  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty and Services

Three years

Specifications

Specifications

4L
18.4 x 18.4cm
230V
CE, RoHS compliant
50 to 1,500rpm
230V 50/60Hz
300°C
7.25 x 7.25 in.
Aluminum
50/60Hz
Hotplate Stirrer
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
UK/AUS/CN
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit