Fisher Scientific™ Isotemp™ III Recirculating Chillers Available on GSA/VA Contract for Federal Government customers only.

Compact line of refrigerated recirculating chillers with cooling capacity of 2000w

 View more versions of this product

Catalog No. 13-874-244

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 71.1cm
    Hertz 60Hz
    Model Isotemp™ III
    Temperature Stability ±0.5°C
    Width (Metric) Exterior 43.1cm
    Capacity (Metric) 5.3
    Volume (English) Reservoir 5 gal.
    Electrical Requirements 208/230V 60Hz
    Ambient Temperature (Metric) -10 to 30°C
    Capacity (Secondary)(English) 6830
    Depth (English) 23 in.
    Depth (Metric) 58.4cm
    Pump Type PD-1
    Weight (English) 160 lb.
    Weight (Metric) 72.57kg
    Volume (Metric) Reservoir 19L
    Voltage 208/230V
    Height (English) Exterior 28 in.
    Width (English) Exterior 17 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit