Fisher Scientific™ Isotemp™ Premium Lab Ovens: Forced Air

Full-feature ovens available in a variety of sizes

$3698.38

Specifications

Chamber Material Stainless Steel
Depth (English) Interior 18 in.
Depth (Metric) Interior 45.72cm
Length (English) Exterior 23.5 in.
Length (Metric) Exterior 59.69cm
View More Specs

Includes :

  • Small oven supplied with one shelf (holds up to 5)
  • Medium oven has one shelf (holds up to 8)
  • Large oven comes with two shelves (holds up to 11)

    Specifications

    Chamber Material Stainless Steel
    Depth (English) Interior 18 in.
    Depth (Metric) Interior 45.72cm
    Length (English) Exterior 23.5 in.
    Length (Metric) Exterior 59.69cm
    Temperature Control ±0.5°C
    Width (English) Exterior 25.75 in.
    Width (English) Interior 18 in.

    Operating Features

    • Intuitive microprocessor controls with touch keypad, LED digital display and on-screen prompts
    • Variable temperature control from 50° to 275°C in 1°C increments
    • Automatic overtemperature protection at 5°C above setpoint with visual alarm
    • Last settings retained in memory
    • Built-in safety backup and circuit breaker to protect oven from power surges
    Cabinet Features
    • Easy-to-clean stainless-steel chambers
    • Enamel-painted steel exterior with coated aluminum trim
    • Low-watt-density, longlife heating elements
    • Thick 2 1/2 in. (6.4cm) all-around fiberglass insulation keeps exterior cool
    • Gasketed door has stay-cool latch; opens 180° for easy access
    • Adjustable chrome-plated steel wire shelves (16 3/4 x 17 3/8 in. [44 x 42.5cm])
    • Nonskid rubber feet elevate cabinet for ventilation
    Three Sizes
    Small: 2.5 cu. ft. chamber volume; supplied with one shelf (holds up to 5)
    Medium: 3.75 cu. ft.; with one shelf (holds up to 8)
    Large: 5.0 cu. ft.; with two shelves (holds up to 11) Forced-Air Ovens
    • Deliver more uniform heating for better temperature control and faster drying
    • Blower circulates air throughout chamber; fresh air is mixed in and recirculated
    • Used air vented through top of oven

    Order Info

    Shelf 13-247S is available online

    Warranty

    12 months

    Footnotes

    1Average valve performed per ASTM™ E 145.
    2Door open 1 minute at 200°C.
    3Length includes thickness of door; does not include handle.
    4Units require a 20-amp outlet (NEMA 5–20R).

  • Products 5
  • Description & Specifications
Products
Catalog Number BTU per Hour Electrical Requirements Amperage Capacity (Metric) Price Quantity & Availability    
13-247-738F Accessories 2925 at 200°C 240V 50/60Hz 7.5A 102.6L Each for $3,698.38
Check Availability
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
13-247-726F Accessories 2750 at 200°C 240V 50/60Hz 5.5A 70.79L N/A N/A N/A  
This product is regulated by the federal government, and may not be ordered online. 
13-247-725F Accessories 2750 at 200°C 120V 60Hz 11A 70.79L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
13-247-750F Accessories 3095 at 200°C 120V 60Hz 20A 141.58L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
13-247-737F Accessories 2925 at 200°C 120V 60Hz 20A 102.6L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
Descriptions & Specifications

Related Products