Fisher Scientific™ Isotemp™ Premium Lab Ovens: Gravity Flow

Full-feature ovens available in a variety of sizes

 View more versions of this product

Catalog No. 13-247-750G

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Premium Lab Oven
    Warranty 1 Year
    BTU per Hour 2140 at 200°C
    Electrical Requirements 120V 60Hz
    No. of Shelves 2
    Size Large
    Amperage 20A
    Capacity (Metric) 141.58L
    Chamber Material Stainless Steel
    Depth (English) Interior 18 in.
    Depth (Metric) Interior 45.72cm
    Height (English) Exterior 39.25 in.
    Height (English) Interior 26.5 in.
    Height (Metric) Exterior 99.69cm
    Height (Metric) Interior 67.31cm
    Hertz 60Hz
    Length (English) Exterior 23.5 in.
    Length (Metric) Exterior 59.69cm
    Shipping Weight (English) 145 lb.
    Temperature Control ±0.5°C
    Temperature Range (Metric) 50° to 275°C
    Temperature Uniformity ±3°C at 200°C
    Voltage 120V
    Wattage 1800w
    Width (English) Exterior 25.75 in.
    Width (English) Interior 18 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit