Fisher Scientific™ Isotemp™ Refrigerated/Heated Bath Circulators: 6.8-8.6L, 230V/50Hz Available on GSA/VA Contract for Federal Government customers only.

 View more versions of this product

Catalog No. 13-874-053

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Temperature Range (Metric) -35° to +100°C
    Temperature Stability ±0.05°C
    Cooling Capacity (Metric) 800w
    Pressure 17L/min.; 310mbar
    Pump Type Force
    Pump Capacity (Metric) 1.2kW
    Weight (Metric) 54.9kg
    Model Isotemp 4100 R35
    Voltage 230V
    Weight (English) 121.0 lb.
    Hertz 50Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit