Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Shake Touch High Speed Shakers

Includes block for 24 x 1.5mL microtubes, removable rack and cover.

 View more versions of this product

Catalog No. 02-217-739


Add to cart

Description

Description

The Fisher Scientific Isotemp Shake Touch and Isotemp Cooling Shake Touch are designed for applications that require consistent and precise results. The Fisher Scientific Isotemp Shake Touch line uses interchangeable blocks to accommodate a wide variety of tubes and microplates. The easy-to-use 4.3 in. color LCD touch screen is compatible with rubber gloves and allows the user to save and visibly track progress through the live status bar for five user-defined programs, each with five individual steps. USB port can transfer information to a flash drive for data logging, program storage and software updates. The unit's enhanced electronics and temperature sensors provided accurate, dependable temperature settings across the operating range.

  • Intuitive 4.3 in. color LCD touch screen with low profile design
  • Ability for rapid cooling and or heating and high speed shaking
  • Programmable for up to five separate, 5-step programs
  • Unlimited number of programs if using the USB
  • Single point temperature calibration for six user defined set points
  • Adjustable heating and cooling temperature ramp rates in increments of 0.5°C
  • PID temperature controller allows adjustments in 0.1°C increments
  • Housing made of heat and chemical resistant polymer
  • Pulse mode for quick vortex applications

  • Eight accessory block options
  • Hot top indicator illuminates when temperature reaches 40°C
  • Audible alarm will sound when set point is reached and in timed mode when time reached zero

Cooling Shake Touch

  • With heating, cooling and shaking capabilities
  • Temperature Range: 17°C below ambient to 100°C
  • Temperature Accuracy: ±0.5°C between 20°C and 45°C, ±2°C below 20°C and above 45°C
Shake Touch
  • With heating and shaking capabilities
  • Temperature Range: 4°C above ambient to 100°C°Temperature Accuracy: ±1°C between 20°C and 45°C, ±2°C above 45°C

Available with optional 3 point NIST traceable calibration (With FS Cat No. 02-217-739, 02-217-740, 02-217-743 and 02-217-744) . The traceable certificate includes actual calibration measurement data and uncertainty. The calibration laboratory is ISO/IEC 17025 compliant.

Cell cultures, DNA, RNA, hybridization, and protein studies

Order Info

Fisherbrand Isotemp Shake Touch and Fisherbrand Isotemp Cooling Shake Touch can be compatible with Eppendorf™ Thermomixer R™ blocks.

Warranty and Services

Five year on parts and labor

Specifications

Specifications

±2%
1.8A
0.12 in.
62.6 to 212°F
215w
1 minute to 99 hours, 59 minutes
NIST Traceable
Cooling Shake Touch
300 to 3000 rpm
17 to 100°C
120V
LCD
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit