Fisher Scientific™ Isotemp™ Shaking Water Baths

Providing consistent, uniform shaking action

 View more versions of this product

Catalog No. 15-474-111

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (Metric) Exterior 24.1cm
    Length (English) Exterior 14 in.
    Length (Metric) Exterior 35.5cm
    Shipping Weight (English) 48 lb.
    Wattage 1,000W
    Width (English) Exterior 24.5 in.
    Width (English) Interior 15 in.
    Width (Metric) Exterior 62.2cm
    Width (Metric) Interior 38.1cm
    Amperage 8.8A
    Capacity (English) 3.9 gal.
    Capacity (Metric) 14.5L
    Capacity 14.5L (3.9 gal.)
    Dimensions (L x W x H) Exterior 14 x 24.5 x 9.5 in. (35.5 x 62.2 x 24.1cm)
    Electrical Requirements 230V 60Hz
    Dimensions (D x W x H) Interior 12 x 15 x 7.5 in. (30.4 x 38.1 x 19cm)
    Display LED
    Voltage 230V
    Depth (English) Interior 12 in.
    Height (English) Interior 7.5 in.
    Height (Metric) Interior 19cm
    Hertz 60Hz
    Temperature Range (Metric) Ambient to 99.9°C (with cover)
    Depth (Metric) Interior 30.4cm
    Height (English) Exterior 9.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit