Fisher Scientific™ Isotemp™ Shaking Water Baths

Providing consistent, uniform shaking action

 View more versions of this product

Catalog No. 15-474-112

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) Interior 7.5 in.
    Height (Metric) Exterior 24.1cm
    Height (Metric) Interior 19cm
    Length (English) Exterior 14 in.
    Temperature Range (Metric) Ambient to 99.9°C (with cover)
    Width (English) Exterior 36.5 in.
    Width (English) Interior 27 in.
    Width (Metric) Exterior 92.7cm
    Width (Metric) Interior 68.5cm
    Amperage 8.8A
    Capacity (English) 7 gal.
    Capacity (Metric) 26.5L
    Capacity 26.5L (7 gal.)
    Dimensions (L x W x H) Exterior 14 x 36.5 x 9.5 in. (35.5 x 92.7 x 24.1cm)
    Electrical Requirements 120V 50/60Hz
    Dimensions (D x W x H) Interior 12 x 27 x 7.5 in. (30.4 x 68.5 x 19cm)
    Display LED
    Voltage 120V
    Depth (English) Interior 12 in.
    Depth (Metric) Interior 30.4cm
    Height (English) Exterior 9.5 in.
    Hertz 50/60Hz
    Length (Metric) Exterior 35.5cm
    Shipping Weight (English) 62 lb.
    Wattage 1,550W

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit