Fisher Scientific™ Isotemp™ Standard Lab Incubators

30° to 75°C (86° to 167°F) range

 View more versions of this product

Catalog No. 11-690-637D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Width (Metric) Exterior 66cm
    Height (Metric) Interior 51cm
    Width (English) Interior 18 in.
    Weight (Metric) 59kg
    Temperature Uniformity ±0.7 at 37°C
    Certifications/Compliance CSA
    Case Material Enamel coated Steel
    Diameter (English) Inside 18 in.
    Diameter (Metric) Inside 46cm
    Includes 1 Plated Steel shelf
    Material Steel
    Insulation 3 in. Thick Fiberglass
    Material (Internal) Stainless Steel
    No. of Shelves 1
    Resolution 0.1°C
    Size Medium
    Volume (English) 3.75 cu. ft.
    Volume (Metric) 106.2L
    Capacity 3.75 cu.ft., 106.2L
    Dimension (English) Interior 18 x 18 x 13.5 in.
    Length (Metric) Interior 46cm
    Height (Metric) Exterior 84cm
    Width (Metric) Interior 46cm
    Wattage 260w
    Amperage 2.2A
    Timer 2 min.
    Temperature Range (Metric) 30 to 75°C
    Capacity (English) 3.75 cu.ft.
    Hertz 60Hz
    Length (Metric) Exterior 60cm
    Capacity (Metric) 106.2L
    Dimensions (L x W x H) Exterior 23.5 x 25.9 x 33 in. (60 x 66 x 84cm)
    Electrical Requirements 120V 60Hz
    Controller Type Microprocessor
    Display LED
    Width (English) 26 in.
    Width (Metric) 66cm
    Height (English) Exterior 33 in.
    Dimension (Metric) Interior 46 x 46 x 34cm
    Length (English) Exterior 23.5 in.
    Height (English) Interior 20 in.
    Depth (Metric) Interior 34cm
    Weight (English) 130 lb.
    Voltage 120V
    Width (English) Exterior 25.9 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit