Fisher Scientific™ Isotemp™ Standard Lab Incubators

30° to 75°C (86° to 167°F) range

 View more versions of this product

Catalog No. 11-690-650D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 1 Year
    Length (Metric) Exterior 60cm
    Height (Metric) Interior 67cm
    Width (Metric) Interior 46cm
    Wattage 320w
    Amperage 2.7A
    Voltage 120V
    Certifications/Compliance CSA
    Capacity (English) 5.0 cu.ft.
    Capacity (Metric) 141.6L
    Electrical Requirements 120V 60Hz
    Case Material Enamel coated Steel
    Display LED
    Includes 2 Plated Steel shelf
    Material (Internal) Stainless Steel
    Volume (Metric) 141.6L
    Capacity 5.0 cu.ft., 141.6L
    Dimension (English) Interior 18 x 18 x 26.5 in.
    Height (English) Exterior 39 in.
    Dimension (Metric) Interior 46 x 46 x 67cm
    Length (Metric) Interior 46cm
    Controller Type Microprocessor
    Diameter (English) Inside 18 in.
    Diameter (Metric) Inside 46cm
    Material Steel
    No. of Shelves 2
    Resolution 0.1°C
    Size Large
    Volume (English) 5 cu. ft.
    Width (English) 26 in.
    Width (Metric) 66cm
    Width (Metric) Exterior 66cm
    Length (English) Exterior 23.5 in.
    Width (English) Interior 18 in.
    Temperature Uniformity ±0.7 at 37°C
    Temperature Range (Metric) 30 to 75°C
    Dimensions (L x W x H) Exterior 23.5 x 26 x 39 in. (60 x 66 x 99cm)
    Insulation 3 in. Thick Fiberglass
    Height (English) Interior 26.5 in.
    Depth (Metric) Interior 67cm
    Weight (English) 145 lb.
    Weight (Metric) 66kg
    Hertz 60Hz
    Height (Metric) Exterior 99cm
    Width (English) Exterior 26 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit