Fisher Scientific™ Isotemp™ Standard Lab Incubators

 View all options for this product

Catalog No. 11-690-651D


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  This product cannot be ordered online, as it can only be purchased internationally. 


    Voltage 240V
    Hertz 50/60Hz
    Wattage 320w
    Weight (English) 105 lb.
    Weight (Metric) 47.62kg
    Amperage 1.4A
    Temperature Uniformity ±0.7 at 37°C
    Temperature Range (Metric) 30 to 75°C
    Electrical Requirements 240V 50/60Hz
    Resolution 0.1°C
    Size Large
    Volume (English) 5 cu. ft.
    Volume (Metric) 141.6L

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit