Fisher Scientific™ Isotemp™ Standard Lab Ovens

Gravity-flow convection ovens with electronic control, ideal for general laboratory drying

Specifications

Amperage 11A
Chamber Material Stainless Steel
Depth (English) Interior 18 in.
Depth (Metric) Interior 45.72cm
Hertz 60Hz
View More Specs

    Specifications

    Amperage 11A
    Chamber Material Stainless Steel
    Depth (English) Interior 18 in.
    Depth (Metric) Interior 45.72cm
    Hertz 60Hz
    Length (English) Exterior 23.5 in.
    Length (Metric) Exterior 59.69cm
    Temperature Control ±0.5°C
    Voltage 120V
    Wattage 1300w
    Width (English) Exterior 25.75 in.
    Width (English) Interior 18 in.
    Electrical Requirements 120V 60Hz

    • Temperature range: 50° to 225°C (122° to 437°F)
    • Three sizes available
    • Quick, easy temperature setting
    • Backup temperature control
    • Fast temperature recovery time
    • Indicator lights show which thermostat is controlling oven temperature
    • Durable powder-coated steel exterior
    • Corrosion-resistant, easy to clean, stainless-steel interior
    • Exterior remains at safe temperature
    • Adjustable shelf heights
    • Oven temperature can be monitored in port on top
    • Door opens 180° and features grabber-type latch
    • Nonslip black synthetic rubber feet

    Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

    Service Plan

    Service agreement available.

    1 Average value performed per ASTM™ E 145.
    2 Door open one minute at 200°C.
    3 Length includes thickness of door; does not include handle.

  • Products 3
  • Description & Specifications
Products
Catalog Number BTU per Hour Size Capacity (Metric) Price Quantity & Availability    
13-247-637G Accessories 2025 at 200°C Medium 106.2L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
13-247-650G Accessories 2140 at 200°C Large 141.6L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
13-247-625G Accessories 1325 at 200°C Small 70.79L N/A N/A N/A
 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View Substitute Products
Descriptions & Specifications

Related Products