Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ BOD Refrigerated Incubators

Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.

 View more versions of this product

Catalog No. 97-995EN

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.  Low temperature, refrigerated incubators are suited to fit your application needs for BOD (biochemical oxygen demand) waste water testing, food, beverage and agricultural testing, pharmaceutical research, microbiology, yeast growth and more.

Key features:
  • Temperature specifications cover BOD test standards
  • Outstanding temperature uniformity and stability
  • Temperature alarm designed to protect your samples
  • Wide temperature range from as low as -10°C up to 60°C*
  • Easy-to-use microprocessor control
  • Easy-to-clean, corrosion-resistant construction
  • Cooling system designed for performance and long-life**
  • Lockable door for sample protection
  • 2-year warranty on parts and labor
  • cCSAus listed
Under-counter model (173L/ 6.1 cu. ft.) for smaller sample volume
  • Space-saving design
  • Run electrical devices inside incubator with interior outlet (2A)
  • Holds up to 114 BOD bottles
  • LED display with read-out to 0.1°C
Free standing model (566L/ 20 cu. ft.) for maximum capacity
  • Holds over 300 BOD bottles (300mL)
  • Cooling switch saves energy at temperatures above ambient*
  • Over- and under-temperature alarm
  • Access port comes standard


*Refer to specifications for additional information.

**Based on internal testing

Service Plan

Service agreement available.

Certifications

115V Model is CSA approved

Warranty and Services

Two years

Specifications

Specifications

6.1 cu. ft.
172.7 L
24.5 x 24 x 34.5 in. (62.2 x 6 x 87.6 cm)
LED
50 Hz
87.6 cm
Two removable shelves, three molded door shelves, line cord and plug
24.5 in.
Under-counter model
230 V
6 cm
4 A
Plastic
-10°C to +60°C
230 V, 50 Hz
34.5 in.
Enamel Steel
Foamed Polyurethane
62.2 cm
±1°C
24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit