Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Fisherbrand Isotemp Water Baths
Advanced features offer improved accuracy, safety and ease of use.
Specifications
Includes | Polycarbonate gable cover |
---|---|
Temperature Range | 100°C |
Temperature Stability | ±0.5°C |
Catalog Number | Dimensions (L x W x H) | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W x H) | Dimensions (D x W x H) Interior | Capacity (Metric) | Price | Quantity & Availability | ||||
S52601Q
![]() |
10.5 x 14.1 x 7.63 in. (26.7 x 35.8 x 19.4 cm) | 5.88 x 11.75 x 2.5” | 5 L |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Deep drawn stainless-steel reservoir and perforated sample tray eliminates leaks and guards against rust and contamination. Digital temperature set and readout let you easily program the exact temperature you want between ambient and 100°C.
- Provide ±0.24°C uniformity and ±0.5°C temperature stability at 37°C (98.6°F)
- Easy-to-read display is selectable for °C or °F
- Temperature-resistant plastic rim improves resistance to leakage from water runoff
- Hinged polycarbonate gable covers stay open at 90° position or lift off completely using quick-release hinge to accommodate large glassware
- Dual thermostats safeguard against thermal runaway
- Heating elements will not burn out if bath accidentally runs dry
- Cover extension fins keep hands away from hot vapors
- Outer plastic casing remains cool during operation
Specifications
Polycarbonate gable cover | |
100°C | |
±0.5°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title