Fisher Scientific™ Lab Label Tape

Available in multiple colors

 View more versions of this product

Catalog No. 15-078-206

  Check Availability
Add to Cart

    Specifications

    Format Tape
    For Use With (Equipment) Lab label maker
    Length (English) 118 in.
    Length (Metric) 3m
    Adhesive Type Self-Adhesive
    Product Type Label Tape
    Quantity 4 Pack
    Color Blue
    Size (English) 0.375 x 118 in.
    Size (Metric) 0.010 x 3.277cm
    Width (English) 0.375 in.

    Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.

    • Allows for color-coding labels
    • No batteries needed
    • Unit is always ready to use

    • Dimensions: 0.375 x 118 in. (0.90 x 300cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit