Fisher Scientific™ Laboratory Homogenizer, Model 1000

High power equipment with eight generators (sold separately) available in Easy Care design with different diameters for various applications

 View more versions of this product

Catalog No. 08-451-670

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 0.1 to 10000mL
    Temperature (English) 32° to 104°F
    Temperature (Metric) 0° to 40°C
    Voltage 115V
    Wattage 1000w
    Width (English) 2.95 in.
    Width (Metric) 7.5cm
    For Use With (Application) Ideal for production of dispersions and emulsions, dispersion of plant, human or animal tissues, resins and pigments
    Dimensions (L x W x H) 10.23 x 2.95 x 2.75 in. (26 x 7.5 x 7cm)
    Electrical Requirements 115V 50/60Hz
    Height (English) 2.75 in.
    Height (Metric) 7cm
    Hertz 50/60Hz
    Includes Automatic soft start, integrated thermal overload fuse
    Length (English) 10.23 in.
    Length (Metric) 26cm
    Noise Level 75dBA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit