Fisher Scientific™ Laboratory Homogenizer, Model 125

Low noise equipment with four generators in Easy Care design with different diameters for various applications

 View more versions of this product

Catalog No. 08-451-661

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 0.1 to 300mL
    Temperature (English) 32° to 104°F
    Temperature (Metric) 0° to 40°C
    Voltage 230V
    Wattage 100w
    Width (English) 1.73 in.
    Width (Metric) 4.4cm
    For Use With (Application) Ideal for production of dispersions and emulsions, dispersion of plant, human or animal tissues, resins and pigments
    Dimensions (L x W x H) 8.66 x 1.73 x 2.16 in. (22 x 4.4 x 5.5cm)
    Electrical Requirements 230V 50/60Hz
    Height (English) 2.16 in.
    Height (Metric) 5.5cm
    Hertz 50/60Hz
    Includes On/off switch, intelligent drive control
    Length (English) 8.66 in.
    Length (Metric) 22cm
    Noise Level 65dBA

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit