Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Olefin Fabric Chair, Desk Height

Upholstered cushion includes comfortable, high-durablity, molded polyurethane foam

 View more versions of this product

Catalog No. 14-359-003


Add to cart

Description

Description

  • Ergonomic fabric upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Fabric FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with heavy-duty olefin fabric available in five standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature your choice of casters or black glides on a nylon reinforced fiberglass base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift

Warranty and Services

15-year warranty, 5-year upholstery warranty, lifetime warranty on the pneumatic

Specifications

Specifications

Standard
Adjustable
300 lb.
136kg
Gray
45.72cm
63.5cm
Casters
Nylon-Reinforced Fiberglass
Nylon Base
0 to 6 in.
30.48cm
18 in.
Pneumatic
136kg
1
Polyurethane Foam covered with Olefin Fabric
Desk Height
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
17.5 in.
25 in.
44.5cm
Yes
Yes
Yes
Yes
Nylon-reinforced Fiberglass
300 lb.
ANSI/BIFMA
18 in.
25 in.
Nylon
No
19 to 24 in.
12 in.
19 to 24 in.
0 to 10.16cm
45.72cm
300 lb.
Low-Form Chair
Yes
Low
Chair
6.35cm
6.35cm
Olefin Fabric
2 in.
43 lb.
19.5kg
19 in.
48.26cm
Yes
Yes
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit