Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Polyurethane Chair, Desk Height: Without Arms

Fisherbrand Low-Form Polyurethane Chair features a soil resistant, black polyurethane seat and back for added durability.

 View more versions of this product

Catalog No. 14-360-443


Add to cart

Description

Description

  • Ergonomic polyurethane chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Our FisherBrand polyurethane chairs are easily cleaned, making them ideal for almost any environment
  • These desk height chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • Each ergonomic FisherBrand polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Medium
Round tube
24 in.
Stationary Glides
Powder-Coated Steel
10 in.
17 to 22.5 in.
25.4cm
43.1 to 57.1cm
43.1cm
Medium Back Chair
Low
Chair
1.3 in.
17 in.
38.1cm
43.1cm
Yes
19 to 24 in.
Standard Lift
Black
60.9cm
Fixed
Steel Round Tube
12 to 15.75 in.
17 to 22.5 in.
30.4 to 40cm
17 in.
Polyurethane
Polyurethane
Desk Height
3.4cm
15 in.
17 in.
43.1cm
No
No
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit