Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low Form Vinyl Chairs with Adjustable Arms, Desk Height

Ideal for almost any environment - features easily cleaned antibacterial/antimicrobial vinyl foam seat

 View more versions of this product

Catalog No. 14-359-104


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in 5 standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the chair
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Adjustable Arms, Standard Lift
Fixed round tube
24 in.
Stationary Glides
Steel
12 in.
19 to 24 in.
30.4cm
48.2 to 60.9cm
45.7cm
Chair
Low
Chair
17.5 in.
19 in.
48.2cm
Yes
Yes
Adjustable
Black
60.9cm
Fixed
Steel Round Tube
14 to 18 in.
19 to 24 in.
35.5 to 45.7cm
18 in.
Pneumatic
Vinyl Upholstered Foam
Desk Height
Vinyl
19 in.
44.4cm
48.2cm
Yes
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit