Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Chair with Chrome Base, Desk Height

Fisherbrand™ vinyl chairs feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-359-099


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Vinyl chrome FisherBrand chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in 5 standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature your choice of chrome-hooded casters or black glides on a polished cast aluminum base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard
Adjustable arms
300 lb.
136kg
Black
45.72cm
60.4cm
Casters
No
Chrome Base
0 to 6 in.
0 to 15.24cm
300 lb.
Vinyl
Low-Form Chair
No Tilt
Low
Chair
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
17.5 in.
19 in.
48.2cm
Yes
Yes
No
Yes
Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
Chrome
Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
Polished Cast Aluminum
12 in.
30.48cm
Pneumatic
136kg
Polished Cast Aluminum
1
Vinyl Upholstered Foam
Desk Height
2.5 in.
2.5 in.
No
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
44.4cm
48.2cm
Yes
Yes
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit