Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Chair with Chrome Base, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Protect the floors of your work environment from the usual scuffs fron hard casters. These Fisherbrand chairs feature dual soft-wheel casters ideal for use on hard surface floors.

 View more versions of this product

Catalog No. 14-360-416


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Burgundy
Medium
60.9cm
Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
Cast Aluminum
14 to 18 in.
38.1cm
48.2 to 60.9cm
18 in.
Pneumatic
Desk Height
Vinyl
19 in.
43.1cm
Yes
Yes
Medium Back Chair
Vinyl Upholstered Foam
19 to 24 in.
24 in.
Casters
Chrome
15 in.
19 to 24 in.
19 to 24 in.
35.5 to 45.7cm
45.7cm
Low-Form
Chair
17 in.
19 in.
48.2cm
48.2cm
None
Standard Lift
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit