Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chrome Stool with Casters

Fisherbrand™ Vinyl Stools feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-359-879


Add to cart

Description

Description

  • Ergonomic vinyl stools feature a 360° all-around height adjustment ring that can be operated from any position
  • These desk height stools offer several customizable options, including your choice of chrome-hooded casters or black glides on a polished cast aluminum base, and 5 antimicrobial/antibacterial standard vinyl color configurations
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Standard
None
300 lb.
136kg
Navy
45.72cm
66.04cm
43.18cm
Chrome Casters
none
none
Chrome Base
17 in.
Pneumatic
136kg
Low-Form Stool
No Tilt
Low
Stool
6.35cm
8.89cm
Antibacterial/Antimicrobial Vinyl
2 in.
25 lb.
17 in.
No
Yes
No
Yes
Polished Cast Aluminum
300 lb.
ANSI/BIFMA
18 in.
26 in.
17 in.
BLACK
Laboratory use
No
Cast Aluminum
12 in.
43.18cm
300 lb.
Vinyl
1
Vinyl Upholstered Foam
Desk Height
3.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
26 in.
43.18cm
No
Yes
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit