Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Stools with Round Tube Base, Desk Height

Upholstered cushion includes comfortable, high-durablity, molded polyurethane foam

 View more versions of this product

Catalog No. 14-359-430


Add to cart

Description

Description

  • Ergonomic vinyl stools adjust to fit most body types and workstations
  • The upholstered cushion includes highly durable molded polyurethane foam
  • Additional ergonomic benefits include an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand stools offer over 65 antimicrobial/antibacterial standard and custom vinyl color configurations and feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the FisherBrand stool
  • Each ergonomic FisherBrand stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder
Specifications

Specifications

Standard Lift, Tilt Seat
Gray
60.9cm
44.45cm
Fixed
Steel Round Tube
14 to 18 in.
19 to 24.5 in.
35.5 to 45.7cm
Pneumatic
Vinyl Upholstered Foam
Desk Height
Vinyl
43.2cm
Yes
18.5 to 24 in.
Round tube
24 in.
17.5 in.
Stationary Glides
Powder-Coated Steel
12 in.
19 to 24.5 in.
30.4cm
48.2 to 62.2cm
Stool with Back
Low
Stool
17 in.
Yes
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit