Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Stools with Round Tube Base, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand Low-Form Vinyl Stools are biomechanically engineered and ergonomic for user comfort.

 View more versions of this product

Catalog No. 14-359-414


Add to cart

Description

Description

  • Ergonomic vinyl stools feature a 360° all-around height adjustment ring that can be operated from any position
  • These desk height stools offer over 5 antimicrobial/antibacterial standard vinyl color configurations and feature a black powder-coated steel base with fixed foot ring
  • Optional casters available and add 2-inches of height to the stool
  • Each ergonomic stool is backed by our 15-year warranty, lifetime on the pneumatic cylinder

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

None
None
300 lb.
136kg
Gray
43.18cm
25 in.
17 in.
43.18cm
No
18 to 23 in.
17 in.
Pneumatic
136kg
Low-form stool
Vinyl Upholstered Foam
Desk Height
3.5 in.
Antibacterial/antimicrobial vinyl
25 lb.
17 in.
No
No
No
Yes
Powder-Coated Steel
300 lb.
ANSI/BIFMA
17 in.
25 in.
63.5cm
63.5cm
Glides
Powder-Coated Steel
Round Tube Base
43.18cm
300 lb.
Vinyl
1
Low
Stool
8.89cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
11.33kg
43.18cm
No
No
18 to 23 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit