Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Low-Form Vinyl Chair with Nylon Reinforced Fiberglass Frame, Desk Height Available on GSA/VA Contract for Federal Government customers only.

Fisherbrand™ Vinyl Medium Back Chair with casters feature antimicrobial/antibacterial vinyl and are suitable for hard floors. Fully adjustable chairs offered in a variety of colors with options to suit any work space.

 View more versions of this product

Catalog No. 14-360-276


Add to cart

Description

Description

  • Ergonomic vinyl upholstered chairs adjust to fit most body types and workstations
  • Optional 6-way adjustable arm rests support a variety of arm placements for proper ergonomics
  • Additional ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations
  • FisherBrand vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in 5 standard colors
  • Optional seat tilt provides 8° forward and 3° backward locking tilt for ergonomic posture support
  • These desk height FisherBrand chairs feature your choice of casters or black glides on a nylon reinforced fiberglass base
  • Each ergonomic FisherBrand chair is backed by our 15-year warranty, lifetime on the pneumatic lift

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Medium
Adjustable
300 lb.
136kg
Blue
45.72cm
63.5cm
Casters
No
22 to 29 in.
15 in.
38.1cm
18 in.
Pneumatic
136kg
Medium Back Chair
Yes
Low
Chair
6.35cm
6.35cm
Antibacterial/antimicrobial vinyl
2 in.
44 lb.
19.96kg
19 in.
63.5cm
Yes
Yes
Yes
Yes
Nylon Reinforced Fiberglass
300 lb.
ANSI/BIFMA
18 in.
25 in.
Nylon
Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
Nylon-Reinforced Fiberglass
Nylon Base
0 to 4 in.
0 to 10.16cm
45.72cm
300 lb.
Nylon Reinforced Fiberglass
1
Polyurethane foam covered with Anitbacterial/Antimicrobial Vinyl
Desk Height
2.5 in.
2.5 in.
Yes
5.08cm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
17.5 in.
25 in.
44.5cm
48.26cm
Yes
NO
19 to 24 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit