Fisherbrand™ Low-Form Vinyl Tilt Chair with Adjustable Arms, Desk Height Available on GSA/VA Contract for Federal Government customers only.

For ideal positioning, the Fisherbrand Low-Form Vinyl Tilt Chair with Adjustable Arms features arms that move up and down, in and out, and the arm pads swivel.

Catalog No. 14-360-283

  Check Availability
Add to Cart

    Specifications

    Foot Type Casters
    Adjustable (Height) 19 to 24 in.
    Product Type Medium Back Chair
    Seat Material Vinyl Upholstered Foam
    Frame Type Chrome
    Footrest None
    Adjustable Adjustable Arms, Tilt Seat
    Diameter (English) 24 in.
    For Use With (Application) Ideal for long periods of sitting as it allows the better circulation by making the seat pitch adjustable to 8° forward or 3° backward
    Height (English) Back 12 in.
    Height (English) Chair Backrest To Seat 14 to 18 in.
    Height (Metric) Back 30.4cm
    Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
    Length (English) Seat 18 in.
    Lift Type Pneumatic
    Arm Style Adjustable
    Upholstery Vinyl
    Width (English) Back 17.5 in.
    Width (English) Seat 19 in.
    Width (English) Base 19 in.
    Width (Metric) Back 44.4cm
    With Armrest Yes
    Width (Metric) Seat 48.2cm
    Diameter (Metric) 60.9cm
    Height (English) Base 19 to 24 in.
    Back Style Medium
    Seating Form Low-Form
    Seating Height Desk Height
    Seating Type Chair
    Width (English) 19 in.
    Width (Metric) 48.26cm
    Width (Metric) Base 48.2cm
    With Backrest Yes
    With Lumbar Support Yes
    Color Black
    Diameter (English) Base 24 in.
    Diameter (Metric) Base 60.9cm
    Frame Material Cast Aluminum
    Height (English) Seat 19 to 24 in.
    Height (Metric) Seat 48.2 to 60.9cm
    Length (Metric) Seat 45.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit